Shop All Video & Sound Cards
Startech.Com
3 Port 2b 1a 1394 PCI Express FireWire Card Adapter
Mfr # PEX1394B3
Zoro # G5267185
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 3.5.x to 4.4.x <i>LTS Versions Only</i>
- Length 3.35 in
- Width 0.71 in
- Includes PCI Express FireWire Card, Instruction Manual, Low Profile Bracket, Software CD, FireWire cable
- Height 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX1394B3
- Zoro # G5267185
- UPC # 65030825139
- Country of Origin Taiwan, Province of China
- Category Video & Sound Cards
Dimensions
Length | 3.35 in |
Width | 0.71 in |
Height | 4.72 in |
Details
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 3.5.x to 4.4.x <i>LTS Versions Only</i> |
Includes | PCI Express FireWire Card, Instruction Manual, Low Profile Bracket, Software CD, FireWire cable |
Product Type | FireWire Adapter |
Description
Add 2 native FireWire 800 ports to your computer through a PCI Express expansion slot - PCI Express FireWire Card - PCI Express 1394a - PCIe FireWire Card - PCIe 1394 - 4 Port FireWire 800 / 400 Card - Native Single Chip - PCI-e FireWire Adapter Card - Add 2x 1394b FW 800 and 1x 1394a FW 400 Ports
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Battery Pack f/MHS75 (BBTH0927001)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- ILC Replacement for Yuasa Np4-12 UPS Battery (NP4-12 UPS BATTERY YUASA)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41080)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- MSI - NVIDIA Geforce DDR3 PCIe 2.0 x 16 Low-Profile Graphic Card (MS306238)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- Startech.Com Video & Sound Cards