Startech.Com

3 Port 2b 1a 1394 Mini PCI Express FireWire Card Adapter


product price: $79.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 0.16 in
  • Width 1.18 in
  • Compatible With Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 3.5.x to 4.4.x <i>LTS Versions Only</i>
  • Length 1.97 in
  • Includes Mini PCI Express FireWire card, Video Editing Software CD, Instruction Manual, Internal Data Cable, 4-pin LP4 Molex Adapter Cable, Full Profile Bracket
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 0.16 in
Width 1.18 in
Length 1.97 in

Details

Compatible With Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 3.5.x to 4.4.x <i>LTS Versions Only</i>
Includes Mini PCI Express FireWire card, Video Editing Software CD, Instruction Manual, Internal Data Cable, 4-pin LP4 Molex Adapter Cable, Full Profile Bracket
Product Type FireWire Adapter

Description

FireWire adapter - PCIe Mini Card - FireWire 800 - 2 ports + 1 x FireWire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.