Shop All Wire Ducts
Startech.Com
2x2in Open Slot Wiring Cable Raceway Duct with Cover
Mfr # AD2X2
Zoro # G5927696
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyvinyl Chloride (PVC)
- Length 66.93 in
- Width 1.97 in
- Height 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # AD2X2
- Zoro # G5927696
- UPC # 65030784207
- Country of Origin Taiwan, Province of China
- Category Wire Ducts
Dimensions
Length | 66.93 in |
Width | 1.97 in |
Height | 1.97 in |
Details
Color | Gray |
Material | Polyvinyl Chloride (PVC) |
Includes | 2 x 2 inch Open Slot Wiring Duct w. Lid |
Description
CUSTOMIZE YOUR NETWORK AND DATA CABLES: Designed with parallel openings on both sidewalls, this 2x2in / 6.5ft long open slot cable raceway facilitates customization for all your cable management needs - BUILT TO LAST: Constructed with PVC plastic material, this wire cable hider duct is warp-proof and self-extinguishing, making it an ideal solution for your network rack and server room applications - CONVENIENT MOUNTING OPTION: To provide a protective channel for your wire cables, this finger duct raceway can be screwed into the wall for ultimate convenience - ELIMINATE WIRE CLUTTER: This data center cable management duct features a snap-lid to provide easy access to cables and give a tidy appearance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Non-Metallic (PDB77550WH)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 600A, 250V AC, Non-Indicating (LPN-RK-600SP)
- CARLON Adapter Terminal Conduit 1Inch (E943FR-CTN)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (DTNF361R)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/4" Radius (WC1250)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD3CPW6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 4" x 1' (6-Pack) (G2X4BL6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X4WH6)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- Startech.Com Wire Ducts