Shop All Media Converters & Data Adapter Kits
Startech.Com
2x1 VGA + HDMI to VGA Converter with Priority Selection
Mfr # VS221HD2VGA
Zoro # G5901717
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.31 in
- Connector Type VGA (15 pin, High Density D-Sub)|HDMI (19 pin) to VGA (15 pin, High Density D-Sub)
- Height 0.79 in
- Includes VGA+HDMI to VGA converter switch, mounting brackets, universal power adapter (NA, EU, UK, ANZ), instruction manual
- Max. Resolution 1920x1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # VS221HD2VGA
- Zoro # G5901717
- UPC # 65030858410
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Length | 3.31 in |
Height | 0.79 in |
Width | 2.32 in |
Details
Connector Type | VGA (15 pin, High Density D-Sub)|HDMI (19 pin) to VGA (15 pin, High Density D-Sub) |
Includes | VGA+HDMI to VGA converter switch, mounting brackets, universal power adapter (NA, EU, UK, ANZ), instruction manual |
Max. Resolution | 1920x1200 |
Input Voltage | 100 - 240 AC |
Output Voltage | 5 DC |
Description
Share a VGA monitor/projector between a VGA and HDMI audio/video source with priority switching - Compatible with HDMI and VGA enabled computer systems and VGA enabled monitors or projecotrs - HDMI to VGA / VGA Switch / HDMI to VGA Switch Box / VGA Converter Switch box with HDMI / HDMI to VGA Selector / HDMI to VGA Converter Switch - Share a classroom or conference room projector with VGA and HDMI video sources
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AB 6C 616S SKT PLUG (973106A14S6S)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA333)
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- MOXA Indust. Rs-232/422/485 Converter. (TCC-100)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Female (ATDB9F-8)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -40 To 75°C (IMC-21GA-T)
- MOXA Indust. Giga Media Converter, 10/100/1000Baset(X), M1Imc101G (IMC-101G)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- Startech.Com Media Converters & Data Adapter Kits