Shop All Video Splitters, Connectors, and Adapters
Startech.Com
2x1 HDMI Video Switch - 4K60 - HDMI Video Switcher - 4K 60Hz
Mfr # VS221HD20
Zoro # G5921195
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Max. Resolution 4K @ 60 Hz
- Output Voltage 5 DC
- Connector Type HDMI (19 pin) to HDMI (19 pin)
- Includes HDMI video switch, IR remote control (with CR2025 battery), universal power adapter (NA, EU, UK, ANZ)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # VS221HD20
- Zoro # G5921195
- UPC # 65030866255
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Dimensions
Height | 0.79 in |
Width | 1.97 in |
Length | 3.15 in |
Depth | 3.1" |
Details
Max. Resolution | 4K @ 60 Hz |
Output Voltage | 5 DC |
Connector Type | HDMI (19 pin) to HDMI (19 pin) |
Includes | HDMI video switch, IR remote control (with CR2025 battery), universal power adapter (NA, EU, UK, ANZ) |
Input Voltage | 100 - 240 AC |
Product Type | Audio/Video Switchbox |
Description
Switch between two HDMI video sources on a single display with support for Ultra HD resolutions - Astonishing picture quality using an HDMI switch box with support for 4K 60Hz - Hassle-free operation with automatic 2-port HDMI switcher with an IR remote control included - 2-port automatic HDMI switch hub works with 4K60 HDMI 2.0 video sources such as MacBook Pro and HP ProBook 450 and 4K media players such as 4K UHD Blu-ray players / 2 port HDMI switch / HDMI 2.0 automatic switch / HDMI hub / HDMI selector / 4K30 HDMI video switcher / Automatic HDMI switch / 4K HDMI switcher / 2 in 1 out / HDMI 4K switch / HDMI automatic switch / Automatic switching / HDMI 2 port switch / 4K HDMI switch / Automatic HDMI switcher 4K / HDMI switch 2 port
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer CHFC Universal Family Battery Charger For Multiple Battery Sizes (CHFC / E000369608)
- DANTONA Replacement CR2 Battery, Pack/2 (ULCR22)
- MIDLAND Emergency Alert Radio, Red/Black, LCD, 7inL (ER210)
- MAXELL HP-100 Budget Stereo Headphones, PK2 (MAX190319)
- TRIPP LITE CABLE, DISPLAYPORT, 15 FT (TRPP580015)
- QUEST TECHNOLOGY INTERNATIONAL Composite Av + S-Video To HDMI Up-Scaler (HDI-6105)
- BZBGEAR 4x4 4K UHD HDMI Matrix Switcher with Auto Downscaling and RS-232/IP/Cloud (BG-UHD-44M)
- TRIPP LITE CABLE, DISPLAYPORT, 10 FT (TRPP580010)
- MONOPRICE 10 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Pl (21915)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Digital Horizontal Splitter, 1Ghz - 2 Way (VSP-2220)
- QUEST TECHNOLOGY INTERNATIONAL Matching Transformer W/#10 Wire, Outdoor, 75-300 Ohm (VMT-2000)
- Startech.Com Video Splitters, Connectors, and Adapters