Shop All Internal Hard Drives
Startech.Com
2x M.2 SSD to 2.5" SATA Adapter with RAID and TRIM Support
Mfr # 25S22M2NGFFR
Zoro # G7149862
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.31 in
- Width 2.76 in
- Depth 3.9"
- Length 3.9 in
- Includes dual M.2 NGFF SATA RAID adapter, screws, mini screwdriver, quick start guide, M.2 drive mount hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 25S22M2NGFFR
- Zoro # G7149862
- UPC # 65030863315
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Dimensions
Height | 0.31 in |
Width | 2.76 in |
Depth | 3.9" |
Length | 3.9 in |
Details
Includes | dual M.2 NGFF SATA RAID adapter, screws, mini screwdriver, quick start guide, M.2 drive mount hardware |
Compatible With | OS independent; No software or drivers required |
Material | Steel and Plastic |
Product Type | DAS Storage System |
Description
Install two M.2 SSDs into a 2.5” bay to create high-performance storage with configurable RAID - Dual M.2 SATA adapter with RAID supports SATA I/II/III (up to 6Gbps) - 2x M.2 SSDs to 2.5in SATA (6Gbps) RAID adapter converter with 2.5in SATA form factor housing, provides TRIM support - Dual M.2 SSD adapter enclosure with RAID 0 and RAID 1 plus Spanning and JBOD - Broad compatibility with support for common SATA M.2 SSDs (2230, 2242, 2260, 2280) (Not compatible with M.2 NVMe or AHCI PCI-Express SSDs)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-NI10)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for APC Smart-UPS 750 UB1270 - 2 Pack (ML8-12MP2116133109696)
- SAFT Battery, Lithium, Voltage 3.6, PK2 (LS14250BA)
- WD CONTENT SOLUTIONS BUSINESS 12TB My Book Desktop Harddrive (WDBBGB0120HBK-NESN)
- SUPER TALENT TeraNova 256GB 2.5in. SATA3 Solid State Drive (TLC) (FTM56N325H)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- VISIONTEK 1TB PRO HXS SSD, 901311 (901311)
- SEAGATE BarraCuda Pro 1TB 7200RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST1000LM049)
- VIRTUAL WD Purple Pro 14TB 3.5 SATA 7200RPM Surveillance Hard Disk Drive (VI3347369)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG1T92)
- Startech.Com Internal Hard Drives