Shop All Expansion Cards
Startech.Com
2x eSATA + 2x SATA III 6 Gbps PCI Express Controller Card
Mfr # PEXESAT322I
Zoro # G5930076
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Driver CD, Instruction Manual, SATA Cable, PCIe SATA Controller, Low Profile Bracket
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019
- Length 4.76 in
- Width 3.62 in
- Height 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXESAT322I
- Zoro # G5930076
- UPC # 65030848428
- Country of Origin China
- Category Expansion Cards
Dimensions
Length | 4.76 in |
Width | 3.62 in |
Height | 0.79 in |
Details
Includes | Driver CD, Instruction Manual, SATA Cable, PCIe SATA Controller, Low Profile Bracket |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019 |
Product Type | SATA Controller |
Description
Add 2 external or internal SATA 6 Gbps ports to a computer through a PCI Express slot - 2 Port PCI Express SATA 6 - PCIe SATA 6 - PCI Express SATA III Card - PCI Express eSATA - PCIe eSATA - Dual Port PCI-e Controller Card - Includes Low Profile Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Duracell DURA12-7F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191168)
- MIGHTY MAX BATTERY 12V 12AH Battery for Johnsons IFC-640 Fire Alarm System - 2 Pack (ML12-12F2MP231117)
- DATACOLOR SPYDER PRINT Quick Spectrocolorimeter Profiler, Easy Targets, Print Precision, Editing Suite, Workflow Boost (S4SR100)
- REED INSTRUMENTS Windshield Ball for Sound Level Meters. Compatible with 1/2" microphones. (REED-WB)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- NVIDIA CONNECTX-6 LX EN ADAPTER CARD, 25GBE, DUAL-PORT SFP28, PCIE 4.0 X8, SECURE BOOT, (MCX631102AS-ADAT)
- VERTIV Intellislot CommunicationsCard, RDU101 (RDU101)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- BLACK BOX Dkm Fx Receiver Modular Interface Card (ACX1MR-HDMI-C)
- AS SEEN ON TV 32GB Micro San Disk Card (AS122845)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- Startech.Com Expansion Cards