Shop All Server Enclosures & Racks
Startech.Com
2U Sliding Vented Server Rack Cabinet Shelf w/ Cable Mgmt, 299550760
Mfr # UNISLDSHF192
Zoro # G6241847
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.4"
- Width 19"
- Depth 24"
- Material Steel
- Includes Shelf Assembly, Cable Management Assembly, Ear Hook and Slide Assembly (Left / Right), Instruction Manual, Ear Hook Bracket (Left / Right)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # UNISLDSHF192
- Zoro # G6241847
- UPC # 65030855969
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Dimensions
Height | 3.4" |
Width | 19" |
Depth | 24" |
Details
Material | Steel |
Includes | Shelf Assembly, Cable Management Assembly, Ear Hook and Slide Assembly (Left / Right), Instruction Manual, Ear Hook Bracket (Left / Right) |
Features | Cable Management |
Product Type | Rack Shelf |
Description
UNIVERSAL FIT: Add a sliding shelf to any 4 post server rack or cabinet for easy peripheral and equipment access. This 19” rack mount tray has a locking feature, preventing the shelf from falling out. - HEAVY-DUTY & DURABLE DESIGN: Constructed with cold rolled steel, the sturdy IT-grade pull out server rack shelf ensures long term durability and supports a total weight load of 50lb / 22.7kg. - CABLE MANAGEMENT: This sliding cabinet shelf includes integrated cable management & is vented to ensure proper airflow--ideal for adding additional sliding storage space for your IT / AV accessories. - COMPACT DESIGN: The 2U server rack shelf features a compact form factor, making it ideal non rackmount equipment, tools and peripherals in your home, studio or office space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE MARKETING PRODUCTS Tilting Mount, CTM-MS2 (CTM-MS2)
- ANTAIRA 6-Port Industrial Gigabit Light Layer 3 Managed Ethernet Switch (LMX-0601G-SFP-V2)
- ILC Replacement for Neato Botvac 85 (BOTVAC 85 NEATO)
- BLOW OFF Blow Off, Auto Duster 3.5 oz. (AD-001-056)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- STARTECH.COM Usb 3.0 To 2.5 Inch Sata External Hard Drive Enclosure W/Secure (S251BMU3FP)
- STARTECH.COM 9U Wall Mount Rack Open (RK919WALLO)
- BLACK BOX Rated Fiber Optic Wallmount Enclosure, 2 Adapter Panels (JPM4001A-R2)
- APC Netbotz Leak Rope Sensor - 20 Ft. (NBES0308)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- Startech.Com Server Enclosures & Racks