Shop All Expansion Cards
Startech.Com
2S1P Port PCI Express Parallel Serial Combo Card with 16550
Mfr # PEX2S5531P
Zoro # G5923313
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.13 in
- Height 0.79 in
- Width 4.72 in
- Includes 2 Port PCI-Express Serial Card, Driver CD, Instruction Manual, Low Profile Brackets, Parallel port (with ribbon cable)
- Compatible With Windows® DOS, 95, 98SE, 2000, POS Ready 2009, Embedded System 2009, CE 5.0/6.0, XP Embedded, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS X® 10.4 to 10.9, Linux 3.5.x to 4.11.x <i>LTS Versions only</i>
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX2S5531P
- Zoro # G5923313
- UPC # 65030841764
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Length | 4.13 in |
Height | 0.79 in |
Width | 4.72 in |
Details
Includes | 2 Port PCI-Express Serial Card, Driver CD, Instruction Manual, Low Profile Brackets, Parallel port (with ribbon cable) |
Compatible With | Windows® DOS, 95, 98SE, 2000, POS Ready 2009, Embedded System 2009, CE 5.0/6.0, XP Embedded, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS X® 10.4 to 10.9, Linux 3.5.x to 4.11.x <i>LTS Versions only</i> |
Product Type | Serial/Parallel Combo Adapter |
Description
Add 1 parallel port and 2 RS-232 serial ports to your standard or low-profile computer through a PCI Express expansion slot - PCi Express Serial Parallel Card - PCI Express Serial Card - PCI Express Parallel Card - PCIe Serial Parallel - PCI Express RS232 - Dual Profile PCIe Card - Native single-Chip - single lane PCI Express
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Two Way Radios, Analog, UHF, 16 Channels (F2000 88 USA)
- ILC Replacement for Hawker 9750n7025 Battery (9750N7025 BATTERY HAWKER)
- BOSE Designmax Dm5Se-Blacksold In Pairs (829705-0110)
- RCA COMMERCIAL Hospitality TV, LED, 55", 3840 x 2160 (J55HE1440)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- SILVERSTONE SilverStone Technologies ECM22 Dual M.2 to PCI-E x4 NVME SSD & SATA 6 G Adapter Card with Advanced Cooling (ECM22)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- INTEL 1x Rj45 1gbps Pci-e X1 I210-t1- 1210- 1w Eee Full Height- Lp Bracket- Bulk - (I210T1BLK)
- AS SEEN ON TV 32GB Micro San Disk Card (AS122845)
- Startech.Com Expansion Cards