Shop All Expansion Cards
Startech.Com
2S1P PCIe Serial Parallel Combo Card w/ Breakout Cable
Mfr # PEX2S1P553B
Zoro # G5929656
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® DOS, 95, 98SE, 2000, POS Ready 2009, Embedded System 2009, CE 5.0/6.0, XP Embedded, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.4 to 10.9, Linux 3.5.x to 4.11.x <i>LTS Versions only</i>
- Height 3.11 in
- Width 0.91 in
- Includes Breakout Cable, Driver CD, Full profile bracket, PCIe 2S1P Card, User Manual
- Length 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX2S1P553B
- Zoro # G5929656
- UPC # 65030842426
- Country of Origin China
- Category Expansion Cards
Dimensions
Height | 3.11 in |
Width | 0.91 in |
Length | 3.74 in |
Details
Compatible With | Windows® DOS, 95, 98SE, 2000, POS Ready 2009, Embedded System 2009, CE 5.0/6.0, XP Embedded, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.4 to 10.9, Linux 3.5.x to 4.11.x <i>LTS Versions only</i> |
Includes | Breakout Cable, Driver CD, Full profile bracket, PCIe 2S1P Card, User Manual |
Product Type | Serial/Parallel Combo Adapter |
Description
Add a parallel port and two RS-232 serial ports to your PC through a PCI-Express expansion slot - PCI Express Serial Parallel Card - PCIe Serial Parallel Combo Card Adapter - 2 Port Serial and 1 Port Parallel - Comes with Breakout Cable - Dual Profile - SPP EPP ECP - Native Single-Chip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Xtream P2 USB Wired Multimedia Headset, Binaural Over the Head, Black (XTREAMP2)
- CORTELCO 255400ARC20M Wall Phone w/Armored Cord (2554-ARC-BK)
- ILC Replacement For Hp Hewlett Packard Battery (852711-850)
- MIGHTY MAX BATTERY 12V 35AH Clubrunner Dynamis Kangaroo PowaKaddy Golf Caddy Battery (ML35-12547)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- SANOXY 6-pin to 8-pin PCI Express Power Converter Cable for GPU Video Card PCIE PCI-E (SANOXY-CABLE64)
- ANTAIRA 2-Port RS-232 PCI Express Card, Support Power Over Pin-9 (MSC-202A-V2)
- SILVERSTONE SilverStone Technologies ECM22 Dual M.2 to PCI-E x4 NVME SSD & SATA 6 G Adapter Card with Advanced Cooling (ECM22)
- Startech.Com Expansion Cards