Shop All Expansion Cards
Startech.Com
2Port PCI Express USB 3.1 Gen 2 Card -Ext & Int Ports 10Gbps
Mfr # PEXUSB311EI
Zoro # G5929428
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2-port USB 3.1 (10Gbps) card - 1 ext, 1 int, low-profile bracket, instruction manual
- Compatible With Windows® 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2016, 2019, Mac OS X® 10.9 to 10.10, Linux® 3.5 to 4.11.x <i>LTS version only</i>
- Height 4.72 in
- Length 3.54 in
- Width 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXUSB311EI
- Zoro # G5929428
- UPC # 65030863698
- Country of Origin China
- Category Expansion Cards
Dimensions
Height | 4.72 in |
Length | 3.54 in |
Width | 0.71 in |
Details
Includes | 2-port USB 3.1 (10Gbps) card - 1 ext, 1 int, low-profile bracket, instruction manual |
Compatible With | Windows® 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2016, 2019, Mac OS X® 10.9 to 10.10, Linux® 3.5 to 4.11.x <i>LTS version only</i> |
Product Type | USB Adapter |
Description
Upgrade your computer to the faster speed of USB 3.1 Gen 2 by adding one external and one internal 10Gbps USB Type-A ports - 2 Port USB 3.1 (10Gbps) Card - USB-A, 1x External, 1x Internal - PCIe USB 3.1 Card with Type-A / PCI Express Host Controller - Easily connect and secure a USB 3.1 device inside your computer case / Transfer files faster / up to 10Gbps - Standard and low-profile brackets included / Works with your older USB 3.0 and 2.0 devices / Ideal for high-bandwidth storage solutions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Laptop Cooling Pad, Black (NC003K)
- VIDEO MOUNT PRODUCTS Mobile/Rackmount DVR Lockbox with Fan and Lock (DVR-MB1)
- MONOPRICE Rca Plug/2Rca Plug M/M 1.5ft.cable Black (5346)
- YEALINK 220108100002 T53 / T53W / T54W MP54 (HNDST-T53-T54)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- RIDGID Ridgid 42163 Power Spin Cable (42163)
- ANTAIRA 2-Port RS-232 PCI Express Card, Support Power Over Pin-9 (MSC-202A-V2)
- SPARK Lil Chizler Hard Card (SP445272)
- AS SEEN ON TV 32GB Micro San Disk Card (AS122845)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- Startech.Com Expansion Cards