Shop All Expansion Cards
Startech.Com
2Port 5 Gbps USB 3.0 PCI Express Adapter Card
Mfr # PEXUSB3S23
Zoro # G5926655
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.15 in
- Includes PCI Express USB 3.0 card, Low Profile Bracket, Driver CD, Instruction Manual
- Height 4.72 in
- Width 0.83 in
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXUSB3S23
- Zoro # G5926655
- UPC # 65030851633
- Country of Origin China
- Category Expansion Cards
Dimensions
Length | 3.15 in |
Height | 4.72 in |
Width | 0.83 in |
Details
Includes | PCI Express USB 3.0 card, Low Profile Bracket, Driver CD, Instruction Manual |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, |
Product Type | USB Adapter |
Description
Add two USB 3.0 ports to your desktop computer through a PCI Express slot - Compatible with HP Pro 6300 / Lenovo ThinkCentre M93p - 2 Port PCIe SuperSpeed USB 3.0 Card Adapter / 2Port USB 3.0 Controller Card - USB 3.0 PCIe Card / PCIe USB 3.0 Card - SATA Powered USB 3.0 PCI Express Card / PCI Express USB 3.0 Expansion Card / Two Port 5 Gbps USB 3.0 Card - Desktop PCIe USB 3 Expansion Card / Add USB 3.0 Ports to a Desktop - Desktop USB 3.0 Adapter Card includes a Low Profile/half-height bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Gold Video Cable, HDMI, Flat, 3 ft., Black (P568-003-FL)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Purple (77-93427)
- KWIKBOOST Cell Phone Chgng Station, 48in H x 18in W (KB99032)
- RACO Ceil Fan Oct Box 2-1/8D (299)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADD-ON Addon Mellanox Mcx354A-Fcbt Comparable 40Gbs Dual Open Qsfp+ Port (MCX354A-FCBT-AO)
- ADD-ON Addon Intel E1G44Ht Comparable 10/100/1000Mbs Quad Open Rj-45 Port (E1G44HT-AO)
- NVIDIA CONNECTX-6 LX EN ADAPTER CARD, 25GBE, DUAL-PORT SFP28, PCIE 4.0 X8, SECURE BOOT, (MCX631102AS-ADAT)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- ANTAIRA 2-Port RS-232 PCI Express Card with Oxford Single Chip, Support Power Over Pin-9 (MSC-202A1)
- VERTIV Intellislot CommunicationsCard, RDU101 (RDU101)
- Startech.Com Expansion Cards