Shop All Computer Power Supplies
Startech.Com
2m USB A to Micro B Cable - Charging Data Cable
Mfr # USBPAUB2MW
Zoro # G5271954
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 78.74 in
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin)
- Length 78.74 in
- Includes 2m White Micro USB Cable - A to Micro B
- Features Strain Relief, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBPAUB2MW
- Zoro # G5271954
- UPC # 65030851268
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cable Length | 78.74 in |
Length | 78.74 in |
Details
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin) |
Includes | 2m White Micro USB Cable - A to Micro B |
Features | Strain Relief, Molded |
Color | White |
Product Type | Data Transfer Cable |
Shielding | Yes |
Cable Type | USB/USB Micro-B |
Description
Charge or sync Micro USB devices over longer distances with this high-quality white USB 2.0 replacement cable - 2m Long Micro USB Cable / White Micro USB Charging Data Cable - Overcome distance restrictions and stay connected to take notes in a boardroom or catch up on emails in a hotel room - Simplify Micro USB connections with thinner USB connector moldings - Compliments white Micro USB mobile devices - Compatible with Micro USB phones such as Samsung Galaxy S4 / Samsung Galaxy Note 2 / Moto G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Recess Backbox for 12inSp (XCP1210)
- DIRECTV Slim Line Dish Antenna - NO LNB (DI93421)
- AMPHENOL DSUB DE ROUND CC NICKEL (M850494823N)
- COMPUCESSORY Memory Stick-Compliant Flash Drive, 32 Gb (CCS91007)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- EREPLACEMENTS Ereplacements 90 Watt AC Adapter (AC0907755E)
- DYMO Labelwriter Power Adapter - Lw 400/450 Series (1835778)
- SONIC BOOM 1U Rack Mount dB Display with 8 outlet power supply (SO132825)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/30W Power Supply (29029918)
- ADD-ON Lenovo 4X20E50558 Comp 20V Power Adapter (4X20E50558-AA)
- STREAMLIGHT ProTac HPL USB 120V AC/12V DC, includes holster - Clam - Black (88078)
- Startech.Com Computer Power Supplies