Shop All Fiber Optic Cable
Startech.Com
2m MPO/ MTP Fiber Optic Cable - Plenum - OM3 - Push/Pull-Tab
Mfr # MPO12PL2M
Zoro # G5875564
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Connector Type MPO/MTP to MPO/MTP
- Length 78.74 in
- Includes fiber optic cable
- Cable Length 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MPO12PL2M
- Zoro # G5875564
- UPC # 65030878951
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 78.74 in |
Cable Length | 78.74 in |
Width | 0.3 in |
Height | 0.28 in |
Details
Color | Aqua |
Connector Type | MPO/MTP to MPO/MTP |
Includes | fiber optic cable |
Description
MPO / MTP fiber optic cable terminates 12 fiber connections using a single 40 Gigabit network cable -- designed for high-density fiber networks - Connect 40Gbps MTP/MPO as fiber patch panels, hubs, switches, media converters, routers / Supports 40GBASE-SR4 and 100GBASE-SR10 in applicable parallel optics networks - Interface between different networking devices at varying speeds / Save circuit card and rack space with 12x the density of SC connectors / Optimize accessibility and install or remove connectors with one hand using the push and pull tabs/ Get test data for your fiber cable - an insertion loss and return loss test report is included in each cable bag - 2m MTP to MTP Cable / 6ft MPO MTP Cable / 6 ft MPO to MPO Cable / 6' 40G MPO Cable / MPO 12 to MPO 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- CARLON Elbow Conduit 90D Sch40 3/4In (UA9AEB-CTN)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC120)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 2 M (GBLCC-D4-02)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- SWE-TECH 3C 6 Fiber Indoor Distribution Fiber Optic Cable, Multimode 50/125 OM3, 10 Gbit, Aqua, Riser Rated, 1000ft (FWT10E2-306NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- Startech.Com Fiber Optic Cable