Shop All Fiber Optic Patch Cables
Startech.Com
2m LC Fiber Optic Cable 10Gb Aqua - MM Duplex 50/125 - LSZH
Mfr # A50FBLCLC2
Zoro # G5479416
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Cable Length 78.74 in
- Length 78.74 in
- Includes 2m 10 Gb Aqua Multimode 50/125 Duplex LSZH Fiber Patch Cable LC - LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # A50FBLCLC2
- Zoro # G5479416
- UPC # 65030827072
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 78.74 in |
Length | 78.74 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Includes | 2m 10 Gb Aqua Multimode 50/125 Duplex LSZH Fiber Patch Cable LC - LC |
Description
Deliver fast and reliable data transfers safely over high end networking equipment - 10Gb Fiber Cable / 2 m Fiber Optic Patch Cable / OM3 Fiber Cable / 2 meter Duplex Fiber Cable / LC to LC / Multimode 50/125 Patch Cable / 2m Aqua Fiber Cable - OM3 (50/125) 2000MHz - Laser-optimized multimode fiber - Suitable for installations under restrictive building codes with LSZH rating - Compatible with 850nm VCSEL source - Use in 10 Gigabit High Speed Network Environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 70A, Fast-Acting, 250V AC, Bolt-On (FWX-70A)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11541)
- NVENT CADDY J-Hook 3in. (CAT48HP)
- W BOX UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V (0E-RCKMT1000)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 1M (LCLC10GA-1M-AX)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- Startech.Com Fiber Optic Patch Cables