Shop All Earbuds & Headphones
Startech.Com
2m Headphone Audio Mini Jack 3.5mm Extension Cable
Mfr # MU2MMFS
Zoro # G6217487
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 3.5 mm Mini-Jack (3 Position) to 3.5 mm Mini-Jack (3 Position)
- Cable Length 78.74 in
- Color Black
- Features Molded
- Includes 2m Slim 3.5mm Stereo Extension Audio Cable - M/F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MU2MMFS
- Zoro # G6217487
- UPC # 65030852036
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 78.74 in |
Length | 78.74 in |
Height | 0.27 in |
Width | 0.24 in |
Details
Connector Type | 3.5 mm Mini-Jack (3 Position) to 3.5 mm Mini-Jack (3 Position) |
Color | Black |
Features | Molded |
Includes | 2m Slim 3.5mm Stereo Extension Audio Cable - M/F |
Material | Polyvinyl Chloride (PVC) - Jacket |
Cable Type | Mini-phone |
Product Type | Audio Cable |
Description
LISTEN TO MUSIC IN COMFORT: This 3.5mm audio extension cable lets you extend the connection distance between your mobile audio device and your headphones, earbuds or stereo system by up to 2-meters. - CONNECT WITH EASE: The headphone extension cable features a slim connector design that fits into most 3.5mm jacks without having to remove the protective case on your phone or tablet. - MINIMIZE INTERFERENCE: The headphone jack extension cable features 90% spiral wrapped connectors and minimizes EMI and RFI interference. - DURABLE CONNECTIONS: The aux extension cable features moulded connectors with strain relief. They help to maintain a durable connection and prevent damage, for long-term, error-free audio performanceWith over 3000 products supporting 200+ technologies and connectors globally, StarTech.com makes hard-to-find easy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 4ft, Steel (AC4-STL256514)
- ILC Replacement For TROJAN J305GAC, 4PK (J305G-AC-4-PACK)
- UPG Sealed Lead Acid Battery, 6 V, 3.2Ah, UB632, F1 (Faston Tab) Terminal, AGM Type (D5695)
- BROAN Ventltn Fan W/Lght 50Cfm (678)
- CISCO 730 Wireless Headset + Stand, HS-WL-730-BUNAS-P (HS-WL-730-BUNAS-P)
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Pure Black (TW1500B)
- TZUMI Tzumi 6121 Soundmates Bluetooth Earbuds with Wireless Charging; White (6121)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- BYTECH Bytech BCAUBE119BK Freedom Tru Wireless Earbuds (BCAUBE119BK)
- SPRACHT ZuM Maestro SPT-HS2020, Monaural, Over the Head Headset (HS2020)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-73)
- Startech.Com Earbuds & Headphones