Shop All Fiber Optic Cable
Startech.Com
2m Fiber Optic Cable - Multimode Duplex 62.5/125 LSZH, ST/ST
Mfr # FIBSTST2
Zoro # G5879195
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Connector Type Fiber Optic ST Duplex to Fiber Optic ST Duplex
- Features Halogen Free, Corrosion Resistant, Flame Retardant
- Length 78.74 in
- Cable Length 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FIBSTST2
- Zoro # G5879195
- UPC # 65030790291
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 78.74 in |
Cable Length | 78.74 in |
Details
Color | Orange |
Connector Type | Fiber Optic ST Duplex to Fiber Optic ST Duplex |
Features | Halogen Free, Corrosion Resistant, Flame Retardant |
Jacket Type | LSZH |
Includes | 2 M Multimode Fiber Optic Cable ST-ST |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 2 meter Duplex Fiber Cable / ST to ST / Multimode Patch Cable / 2m Multimode 62.5/125 Duplex Fiber Optic Cable ST to ST - OM1 (62.5/125) multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3/4 in. x 1-1/2 in., GRC (876618)
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (FRS-R-4-1/2)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829055)
- ANCOR Safety Duplex Cable - 14/2 AWG - Red/Yellow - Flat - 500' (124550)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- SWE-TECH 3C 12 Fiber Indoor Distribution Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Orange, 1000ft (FWT10F2-212NH)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 1 M (GBSC2-D4-01)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- Startech.Com Fiber Optic Cable