Shop All Fiber Optic Cable
Startech.Com
2m Fiber Optic Cable - Multimode Duplex 62.5/125 LSZH, LC/SC
Mfr # FIBLCSC2
Zoro # G5885617
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Connector Type Fiber Optic LC Duplex to Fiber Optic SC Duplex
- Features Corrosion Resistant, Halogen Free, Flame Retardant
- Cable Length 78.74 in
- Length 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # FIBLCSC2
- Zoro # G5885617
- UPC # 65030797771
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 78.74 in |
Length | 78.74 in |
Details
Color | Orange |
Connector Type | Fiber Optic LC Duplex to Fiber Optic SC Duplex |
Features | Corrosion Resistant, Halogen Free, Flame Retardant |
Jacket Type | LSZH |
Includes | 2m Multimode 62.5/125 Duplex Fiber Patch Cable LC - SC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 2 meter Duplex Fiber Cable / LC to SC / Multimode Patch Cable / 2m Multimode 62.5/125 Duplex Fiber Optic Cable LC to SC - OM1 (62.5/125) multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP75 SB50 CON 6 BULK (5900BK)
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, 18mm dia. (XXS18B1AM12)
- MERSEN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30321R)
- SCHNEIDER ELECTRIC Transparent boot, Harmony XB4, for 22mm circular flush push button (ZBPA)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- Startech.Com Fiber Optic Cable