Shop All Fiber Optic Patch Cables
Startech.Com
2m Fiber Optic Cable - Multimode Duplex 50/125, OFNP - LC/LC
Mfr # 50FIBPLCLC2
Zoro # G5503627
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Cable Length 78.74 in
- Length 78.74 in
- Includes 2m Plenum Multimode 50/125 Duplex Fiber Patch Cable LC - LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 50FIBPLCLC2
- Zoro # G5503627
- UPC # 65030851923
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 78.74 in |
Length | 78.74 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Includes | 2m Plenum Multimode 50/125 Duplex Fiber Patch Cable LC - LC |
Description
Provide a high-performance link between fiber network devices for applications requiring plenum rated cables - Duplex Fiber Cable / LC to LC Fiber Patch Cable / 2m 50/125 Multimode Plenum OFNP Fiber Optic Cable - OM2 (50/125) 500MHz multimode fiber - Ideal for installation in air plenums or ducts or walls or conduits or ceilings etc. - Use in Gigabit Ethernet and Fiber Channel applications - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (P1010)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14FUF32AH)
- KABLE KONTROL Raidian Connector, EZ (KK-8600002)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLLS006)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 3M (LCLCMD6O-3M-AX)
- INTELLINET NETWORK SOLUTIONS 1M 3Ft Lc/Lc Multi Mode Fiber Cable (750868)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 7M (LCST10GA-7M-AX)
- SWE-TECH 3C LC/UPC OS2 Duplex 2.0mm Fiber Optic Patch Cord, OFNR, Singlemode 9/125 (FWTLCLC-01215)
- INTELLINET NETWORK SOLUTIONS 3M 10Ft Lc/Sc Multi Mode Fiber Cable (750165)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- Startech.Com Fiber Optic Patch Cables