Shop All Fiber Optic Cable
Startech.Com
2m Fiber Optic Cable - Multimode Duplex 50/125, LSZH - LC/SC
Mfr # 50FIBLCSC2
Zoro # G5890282
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Connector Type Fiber Optic LC Duplex to Fiber Optic SC Duplex
- Features Corrosion Resistant, Flame Retardant, Halogen Free
- Cable Length 78.74 in
- Jacket Type LSZH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 50FIBLCSC2
- Zoro # G5890282
- UPC # 65030803021
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 78.74 in |
Length | 78.74 in |
Details
Color | Orange |
Connector Type | Fiber Optic LC Duplex to Fiber Optic SC Duplex |
Features | Corrosion Resistant, Flame Retardant, Halogen Free |
Jacket Type | LSZH |
Includes | 2m Multimode 50/125 Duplex Fiber Patch Cable LC – SC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 2 meter Duplex Fiber Cable / LC to SC / Multimode Patch Cable / 2m Multimode 50/125 Duplex Fiber Optic Cable LC to SC - OM2 (50/125) 500MHz multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37113803)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- SWE-TECH 3C 6 Fiber Indoor Distribution Fiber Optic Cable, Multimode 50/125 OM3, 10 Gbit, Aqua, Riser Rated, 1000ft (FWT10E2-306NH)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 3 M (GBLC2-D4-03)
- Startech.Com Fiber Optic Cable