Shop All Fiber Optic Patch Cables
Startech.Com
2m Fiber Optic Cable - Multimode Duplex 50/125, LSZH - LC/LC
Mfr # 50FIBLCLC2
Zoro # G5453972
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Cable Length 78.74 in
- Includes 2m Multimode 50/125 Duplex Fiber Patch Cable LC – LC
- Length 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 50FIBLCLC2
- Zoro # G5453972
- UPC # 65030802871
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 78.74 in |
Length | 78.74 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Includes | 2m Multimode 50/125 Duplex Fiber Patch Cable LC – LC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 2 meter Duplex Fiber Cable / LC to LC / Multimode Patch Cable / 2m Multimode 50/125 Duplex Fiber Optic Cable LC to LC - OM2 (50/125) 500MHz multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829028)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH14-10R/LX)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 40m, Multi (7627)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 25M (LCLCSS9Y-25M-AX)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Multi (6202)
- Startech.Com Fiber Optic Patch Cables