Shop All Fiber Optic Patch Cables
Startech.Com
2m Fiber Optic Cable Aqua - MM Duplex 50/125 - LSZH - LC/SC
Mfr # A50FBLCSC2
Zoro # G5479434
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic SC Duplex
- Cable Length 78.74 in
- Length 78.74 in
- Includes 2m 10 Gb Aqua Multimode 50/125 Duplex LSZH Fiber Patch Cable LC - SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # A50FBLCSC2
- Zoro # G5479434
- UPC # 65030827195
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 78.74 in |
Length | 78.74 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic SC Duplex |
Includes | 2m 10 Gb Aqua Multimode 50/125 Duplex LSZH Fiber Patch Cable LC - SC |
Description
Deliver fast and reliable data transfers safely over high end networking equipment - 10Gb Fiber Cable / 2 m Fiber Optic Patch Cable / OM3 Fiber Cable / 2 meter Duplex Fiber Cable / LC to SC / Multimode 50/125 Patch Cable / 2m Aqua Fiber Cable - OM3 (50/125) 2000MHz - Laser-optimized multimode fiber - Suitable for installations under restrictive building codes with LSZH rating - Compatible with 850nm VCSEL source - Use in 10 Gigabit High Speed Network Environments
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAVEL SMART BYNAIR Travel Adapter Plug (NW1XR)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM48L125GC)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Sealing Locknut, 100PK (LNS50)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 7M (LCST10GA-7M-AX)
- ADD-ON Addon 90M Lc (Male) To Lc (Male) Straight Yellow Os2 Duplex Fiber (ADD-LC-LC-90M9SMF)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 2M (LCLCSD9Y-2M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 1M (LCLC10GA-1M-AX)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- Startech.Com Fiber Optic Patch Cables