Shop All Network Serial Cables
Startech.Com
2m External Mini SAS Cable SFF-8088 to SFF-8088
Mfr # ISAS88882
Zoro # G5485962
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SAS
- Connector Type SFF-8088 (26-pin, External Mini-SAS) to SFF-8088 (26-pin, External Mini-SAS)
- Color Black
- Cable Length 78.74 in
- Features Latching Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ISAS88882
- Zoro # G5485962
- UPC # 65030843812
- Country of Origin Taiwan, Province of China
- Category Network Serial Cables
Dimensions
Cable Length | 78.74 in |
Length | 78.74 in |
Details
Cable Type | SAS |
Connector Type | SFF-8088 (26-pin, External Mini-SAS) to SFF-8088 (26-pin, External Mini-SAS) |
Color | Black |
Features | Latching Connector |
Includes | 2m External Serial Attached SCSI SAS Cable - SFF-8088 to SFF-8088 |
Shielding | Yes |
Product Type | Data Transfer Cable |
Description
Connect your SFF-8088 SAS storage devices with a high-performance TAA-Compliant solution - External SAS Cable - External Mini SAS Cable - SFF-8088 to SFF-8088 Cable - External MiniSAS Cable - 2m External Serial Attached SCSI SAS Cable - 2 Meter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Logitech Harmony 900 Universal Remote Control Battery (HARMONY 900 UNIVERSAL REMOTE CONTROL BATTERY LOGI)
- BUSHNELL Bushnell Marine 7 x 50 Waterproof/Fogproof Binoculars (137501)
- ILC Replacement for Bell & Howell Multi Motion 1623 replacement light bulb lamp (MULTI MOTION 1623 BELL & HOWELL)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For BUELL XB12R Firebolt (04-'08) (YTX14-BS101)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- LINK DEPOT 10ft. DB25 Male to DB25 Female (DB25-10-MF)
- SIIG Adds Four Rs-232 Serial Ports To A Pci Express Enabled Computer (LB-S00114-S1)
- SWE-TECH 3C Serial Extension Cable, DB25 Male to DB25 Female, RS-232, 1:1, 10 foot (FWT10D3-01210)
- BLACK BOX Edge Switch, Hardened Din 2-Fsm 4-Utp 24 (C6PC70S-GN-07)
- ADD-ON Addon 5M Arista Comp 100Gb Cu Dac (CAB-Q-Q-100G-5M-AO)
- Startech.Com Network Serial Cables