Shop All Network Serial Cables
Startech.Com
2m DB9 Male to Female - RS232 Null Modem Cable
Mfr # SCNM9FM2MBK
Zoro # G5497607
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Serial
- Connector Type DB-9 (9 pin, D-Sub) to DB-9 (9 pin, D-Sub)
- Color Black
- Cable Length 78.74 in
- Length 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SCNM9FM2MBK
- Zoro # G5497607
- UPC # 65030850506
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 78.74 in |
Length | 78.74 in |
Height | 0.59 in |
Width | 1.34 in |
Details
Cable Type | Serial |
Connector Type | DB-9 (9 pin, D-Sub) to DB-9 (9 pin, D-Sub) |
Color | Black |
Features | Molded, EMI Protection, Strain Relief |
Includes | 2m Black DB9 RS232 Serial Null Modem Cable F/M |
Shielding | Yes |
Product Type | Data Transfer Cable |
Description
Connect your serial devices - and transfer your files - 2m DB9 Null Modem Cable - DB9 Male to Female Cable - RS232 Null Modem Cable - 9 pin Null Modem Cable - 2 m Male to Female Null Modem Cable - 1x DB9 (M) - 1x DB9 (F) - Black - 2 meter / 6.56ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOVOX 12' Wht Handset Cord (TP280WRV)
- MIDLAND RADIO Headset, Behind the Head, PTT (AVPH5)
- AT&T Trimline Telephone, white (210W)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, Swivel (HKLN4599B)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0015-FF)
- ADD-ON Addon Mellanox Mc3309130-00A Compatible Taa Compliant 10Gbase-Cu Sfp+ (MC3309130-00A-AO)
- SIIG Adds Four Rs-232 Serial Ports To A Pci Express Enabled Computer (LB-S00114-S1)
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, UL rated, 9 Conductor, 15 foot (FWT10D1-02315)
- CABLE WHOLESALE CableWholesale 10D1-03210BK DB9 Serial Cables (10D1-03210BK)
- Startech.Com Network Serial Cables