Shop All Fiber Optic Cable
Startech.Com
2m Aqua OM4 Duplex Multimode Fiber Optic Cable - 50/125 - LC
Mfr # 450FBLCLC2
Zoro # G5889083
original price:
$19.79
9% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Features Halogen Free, Corrosion Resistant, Flame Retardant
- Includes LC fiber-optic cable
- Cable Length 78.74 in
- Length 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # 450FBLCLC2
- Zoro # G5889083
- UPC # 65030870818
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 78.74 in |
Length | 78.74 in |
Details
Color | Aqua |
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Features | Halogen Free, Corrosion Resistant, Flame Retardant |
Includes | LC fiber-optic cable |
Jacket Type | LSZH |
Description
Connect 40GBase-SR4, 100GBase-SR10, SFP+ and QSFP+ transceivers in 40 and 100 Gigabit networks - OM4 Fiber Optic Cabling for use in 40/100 Gigabit Ethernet and Fiber Channel applications / Supports VCSEL laser and LED light sources / OM4 (50/125) 3500MHz multimode fiber - Backward compatible with your existing 50/125 equipment - Laser-optimized multimode fiber (LOMMF) / Compatible with 850nm VCSEL source / Attenuation loss meets or exceeds industry standards - MM Fiber Optic Cable / 2m LC to LC Fiber Patch Cable / Multimode Duplex Fiber Optic Cable / LC Fiber Cable / Fiber Optic Cabling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR1RH13)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 10 M (GBLCT-D2-10)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M (GBST2-D2-03)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- Startech.Com Fiber Optic Cable