Shop All Computer Power Supplies
Startech.Com
2ft Standard Computer Power Cord Extension - C14 to C13
Mfr # PXT1002
Zoro # G5267106
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 24 in
- Includes 2 ft Standard Computer Power Cord Extension - C14 to C13
- Input Voltage 125 AC
- Connector Type IEC 60320 C14 Power to IEC 60320 C13 Power
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # PXT1002
- Zoro # G5267106
- UPC # 65030848473
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cable Length | 24 in |
Length | 24 in |
Cord Length | 2 ft |
Details
Includes | 2 ft Standard Computer Power Cord Extension - C14 to C13 |
Input Voltage | 125 AC |
Connector Type | IEC 60320 C14 Power to IEC 60320 C13 Power |
Product Type | Power Extension Cord |
Voltage Rating | 250 V AC |
Color | Black |
Current Rating | 10 A |
Frequency | 50 Hz |
Compatibility | Computer, Monitor, Printer, Scanner, PDU |
Description
C14 to C13 - Power extension cable - IEC 60320 C14 to IEC 60320 C13 - 2 ft - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 1x2 HDMI 2 Port Splitter (SANOXY-HDMI-SPLT-1X2)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 395 ft @ 1000 yd Field of View (AB10798)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 300 CBR300R '2016 (YTX7L-BS89239)
- BATTERY TECHNOLOGY Replacement Battery For Dell Latitude 12 7202 12 702 Rugged Tablet (7XNTR-BTI)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- AXIOM MANUFACTURING Axiom 110-Watt Ac Adapter For Panasonic - Cf-Aa5713Am (CF-AA5713AM-AX)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-NI10)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- GENERAC Generic BL210108BK 12 ft. Computer Power Cord; Black (BL210108BK)
- TECHNICAL PRO Technical Pro DB30 1U Rack Mount dB Display with 8 outlet power supply (DB30)
- Startech.Com Computer Power Supplies