Shop All Voice & Data Patch Cords
Startech.Com
2ft Green Cat6 Ethernet Patch Cable - Snagless
Mfr # N6PATCH2GN
Zoro # G5877226
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmission Speed 10 Gbit/s
- Length 24 in
- Cable Type Category 6
- Color Green
- Jacket Material Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # N6PATCH2GN
- Zoro # G5877226
- UPC # 65030838146
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 24 in |
Cable Length | 24 in |
Details
Transmission Speed | 10 Gbit/s |
Cable Type | Category 6 |
Color | Green |
Jacket Material | Polyvinyl Chloride (PVC) |
Jacket Type | CMG |
Features | Flexible, PoE, Snagless, Molded Boot, Strain Relief, Damage Resistant, Corrosion Resistant, Heat Resistant, Rust Resistant, Bend Resistant, Stranded, Fray Resistant |
Connector Type | RJ-45 to RJ-45 |
Shielding | No |
Wire Gauge | 24 AWG |
Includes | Cat6 patch cable |
Description
Make Gigabit Ethernet connections with PoE support using this Cat6 cable 24 AWG Cat6 RJ45 cable / 100% copper Cat 6 patch cord / Category 6 cable with 50-micron gold connectors / ETL Verified - Ethernet Cable Cat6 / 2 foot RJ45 Patch Cable / Cat 6 UTP Cable / Cat6 Data Cable / 2 ft Ethernet Cable / UTP Patch Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2731)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS3-L)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G206)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314-BIN)
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Modular, Snap-in (N235-001)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp - ( Cat 5E ) - (A7L504-1000-ORG)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (9809)
- SWE-TECH 3C Bulk Cat6 Blue Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-061TH)
- IDEAL Cat6 Feedthru Mod Plug 100/Jar, PK100 (85-377J)
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., Blue (8103)
- C2G 5Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Gray (00642)
- Startech.Com Voice & Data Patch Cords