Shop All Server Enclosures & Racks
Startech.Com
25U Server Cabinet / Network Cabinet - Server Rack Enclosure
Mfr # RK2537BKM
Zoro # G6231462
product price: $1,459.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,459.99
Free 30-Day Returns
Key Features
- Height 47.24 in
- Width 23.78 in
- Length 42.44 in
- Includes Server Rack Cabinet, M6 Cage Nuts, M6 Screws, Plastic Cup Washers, Keys, Hey Key, 10 ft. [3 m] Hook and Loop Tape, User Manual
- Product Type Rack Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # RK2537BKM
- Zoro # G6231462
- UPC # 65030870283
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Height | 47.24 in |
Width | 23.78 in |
Length | 42.44 in |
Details
Includes | Server Rack Cabinet, M6 Cage Nuts, M6 Screws, Plastic Cup Washers, Keys, Hey Key, 10 ft. [3 m] Hook and Loop Tape, User Manual |
Product Type | Rack Cabinet |
Description
AMPLE SECURITY & VENTILATION: The lockable mesh doors and removable side panels with independent quick-release locks keep your equipment secure while increasing airflow to promote passive cooling. - EASY EQUIPMENT INSTALLATION: This mid-size enclosure ships fully assembled. With adjustable mounting rails, you can change the rail depth from 7" - 35" (18 cm - 89.3 cm) for full-depth equipment. - ACCOMMODATE YOUR STANDARD EQUIPMENT: This 25U rack enclosure provides security for storing standard 19" EIA-310 compliant rack-mount equipment and has a stationary load capacity of 1500 kg (3315 lb). - MAXIMIZE MOBILITY: The 4-post durable rack steel enclosure comes with both casters and leveling feet already installed, providing ease of mobility around your office, studio, or server room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dual-lite 12-793 Emergency Lighting 5AH AGM Monobloc X Cell Battery (12-793 EMERGENCY LIGHTING 5AH AGM MONOBLOC X CELL)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackWhite (TT-900BW)
- ILC Replacement for Trilithic Tr-3 Battery (TR-3 BATTERY TRILITHIC)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- STARTECH.COM Usb 3.0 To 2.5 Inch Sata External Hard Drive Enclosure W/Secure (S251BMU3FP)
- STARTECH.COM 9U Wall Mount Rack Open (RK919WALLO)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- WOOD SHED Wood Shed 615 Combo Solid Oak 6 Row Dowel CD-DVD Cabinet Tower (615 Combo)
- LOWELL Pull Turn Rack 12Ux19D (LPTR4-1219)
- SWE-TECH 3C 1U Finger Duct Cable Manager, Cold Rolled Steel, Black (FWT61B3-11111)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- Startech.Com Server Enclosures & Racks