Shop All USB Flash Drives
Startech.Com
2.5in USB 3.0 External SATA Hard Drive Enclosure w/ UASP, 299537583
Mfr # S2510BPU33
Zoro # G7148322
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Color Black
- Includes 2.5" USB 3.0 to SATA III HDD Enclosure, HDD Pad, 18" USB 3.0 Cable, Product Manual
- Height 0.59 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # S2510BPU33
- Zoro # G7148322
- UPC # 65030851619
- Country of Origin China
- Category USB Flash Drives
Dimensions
Height | 0.59 in |
Length | 5.19 in |
Width | 3.46 in |
Depth | 5.2" |
Details
Compatible With | OS independent; No software or drivers required |
Color | Black |
Includes | 2.5" USB 3.0 to SATA III HDD Enclosure, HDD Pad, 18" USB 3.0 Cable, Product Manual |
Material | Plastic |
Compatibility | Max Drive Height: 0.4 in (9.5 mm) |
Product Type | Drive Enclosure |
Power Source | USB |
Description
Turn a 2.5” SATA Hard Drive or Solid State Drive into a UASP supported USB 3.0 External Hard Drive - 2.5 HDD Enclosure - 2.5 SATA Hard Drive Enclosure - USB 3.0 Hard Drive Enclosure - USB 3 2.5 Enclosure - UASP Enclosure - 2.5in SATA III Enclosure - HDD Storage Enclosure - Portable External HDD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGENIUS Outdoor 11Ac Wave 2, Ip67, Dual-Band Wireless Ac1300 Access Point (ENH1350EXT)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2032-5)
- KODAK Luma 150 Portable Pocket Projector - 150" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS150)
- VERBATIM Store n Go USB 2.0 Flash Drive, 4GB, PK3 (97002)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- INNOVERA USB 3.0 Flash Drive, 32 GB, PK3 (82332)
- VERBATIM DRIVE, USB, 3.0, 32GB, 10PK (VER70902)
- PQI PQI 6I04-064GR3001 iConnect Mini Apple Mfi 64 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; Mac & PC USB 3.0 - Rose Gold (6I04-064GR3001)
- EDGE MEMORY 16Gb Diskgo Secure Pro Usb 3.0 Flash Drive (PE242954)
- VERBATIM AMERICAS Verbatim® Store 'n' Go V3 USB 3.0 Flash Drive, 32 GB, Gray (49173)
- Startech.Com USB Flash Drives