Shop All Internal Hard Drives
Startech.Com
2.5in SATA/SAS SSD/HDD to 3.5in SATA Hard Drive Converter
Mfr # 25SATSAS35
Zoro # G7150858
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.98 in
- Width 3.94 in
- Depth 5.7"
- Length 5.71 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 25SATSAS35
- Zoro # G7150858
- UPC # 65030844932
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.98 in |
Width | 3.94 in |
Depth | 5.7" |
Length | 5.71 in |
Details
Color | Black |
Includes | 2.5" to 3.5" HDD Converter, screws (6 round, 4 flat) |
Material | Plastic |
Product Type | Drive Bay Adapter |
Description
Turn Virtually any 2.5in SATA or SAS Hard Drive into a 3.5in SATA Drive - 2.5 to 3.5 sata converter - 2.5 to 3.5 SATA Aapter - 2.5 to 3.5 SATA Bracket - 2.5 to 3.5 Hard Drive Adapter - 2.5 to 3.5 HDD Adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for AmpliVox SW720 Portable PA System - 4 Pack (ML5-12MP4184290)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 4Ah, Faston (2UKJ1)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Stanley J5C09 50 Amp Jumpstarter (ML22-12GEL129)
- TARGUS Wireless Presenter Laser Point, AMP16US (AMP16US)
- DYNAMICFUNCTION Startech 4 Bay Hdd Ssd Dock (DY951822)
- COMPAQ Quantum Fireball St Hdd Hard Drive 2160Mb Scsi 3.5 Memory Module (00-PCXRE-AC)
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- QNAP Qnap Hard Drive Tray Black (SP-TS-TRAY-BLACK)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- SIGNIFY Philips PHSSDEXT240G 240GB External SSD (PHSSDEXT240G)
- Startech.Com Internal Hard Drives