Shop All CD, DVD, and USB Duplicators
Startech.Com
2.5in 3.5in Hard Disk Cloner Duplicator Sanitizer
Mfr # SATDUP11
Zoro # G6226282
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Includes Hard Drive Duplicator and Eraser, Universal Power Adapter, HDD Pad, Regional Power Cords (NA/UK/EU), SATA Cables, Quick Install Guide
- Height 1.18 in
- Depth 3.1"
- Width 5.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATDUP11
- Zoro # G6226282
- UPC # 65030852586
- Country of Origin Taiwan, Province of China
- Category CD, DVD, and USB Duplicators
Dimensions
Height | 1.18 in |
Depth | 3.1" |
Width | 5.12 in |
Length | 3.15 in |
Details
Compatible With | OS independent; No software or drivers required |
Includes | Hard Drive Duplicator and Eraser, Universal Power Adapter, HDD Pad, Regional Power Cords (NA/UK/EU), SATA Cables, Quick Install Guide |
Input Voltage | 100 - 240 AC |
Material | Aluminum |
Output Voltage | 12 DC |
Operation Type | Standalone |
Product Type | Hard Drive/Solid State Drive Duplicator |
Color | Black |
Description
EASILY DUPLICATE & ERASE: The standalone USB 3.0 (USB 3.1 Gen 1) hard drive duplicator/eraser lets you quickly copy your SATA disk and sanitize with confidence without having to connect to a computer - HIGH SPEED: With speeds up to 14 Gb per minute and three replicator/duplicator modes, this 1:1 ratio IT grade external SSD/HDD copier makes offline cloning 2.5" and 3.5" drives quick and easy - MONITOR ERASE STATUS & KEEP LOGS: The hard drive cloner/sanitizer can connect to an RS232 serial printer to print a record of the erase procedure, and the LCD lets you monitor performance - VERSATILE USE: This USB 3.0 (USB 3.1 Gen 1) hard drive copier/wiper features three duplication modes and five erase modes, ensuring your data is secure and giving you peace of mind
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- BATTERY CLERK AJC Dual-Lite 0120824 Emergency Light Replacement Battery 7Ah, 6V, F1 (AJC-C7S-V-0-187106)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2 RCA, 6" (P316-06N)
- RAM MOUNTS Replacement for RAM Mounts Ram-234-3fl (RAM-234-3FL RAM MOUNTS)
- CALIFONE 2005 Media Player Storage or Carrying Case (2005)
- LG ELECTRONICS 16X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC (BH16NS40)
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- EZ DUPE DVD/CD Duplicator, Rackmount, 5-Copy (RK5TDVDB)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- LG ELECTRONICS GP60NB50 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP60NB50)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- Startech.Com CD, DVD, and USB Duplicators