Shop All Voice & Data Patch Cords
Startech.Com
25ft White Snagless Cat 5e UTP Patch Cable
Mfr # 45PATCH25WH
Zoro # G5887236
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300.04 in
- Color White
- Conductor Material Copper
- Features Snagless
- Connector Type RJ-45 to RJ-45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # 45PATCH25WH
- Zoro # G5887236
- UPC # 65030791311
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 300.04 in |
Cable Length | 300.04 in |
Details
Color | White |
Conductor Material | Copper |
Features | Snagless |
Connector Type | RJ-45 to RJ-45 |
Standards | Type CM (UL)ETLFCC |
Cable Type | Category 5e |
Includes | 25 ft. Cat5e Patch Cable - White |
Description
Supports reliable 350MHz/ 1 Gbps Ethernet network connections with PoE - Compatible with Category 5 and Category 5e applications - Snagless Cat5e RJ45 connectors prevent cable damage - 24 AWG / 100% Copper / 50-micron Gold Connectors / UTP Cat5e Cable / Cat5e RJ45 Ethernet Cord / Cat 5e Cable / Network Cable / 45PAT / 45PATC / 45PATCH / Gigabit Ethernet Cable / Long Ethernet Cable - 25 ft / 25ft / 25 foot / 25foot / 25 feet / 25feet / 25' / 25 ' / 7 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Energy Management Device, 8" D, 125VAC, LCD (PM3000)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor w/ Relay & Photocell (OMNIDT2000RP)
- C2G 10Ft 14 Awg 250 Volt Power Extension Cord (Iec320C14 To Iec320C13) (30824)
- SWE-TECH 3C Cat6 Waterproof Outdoor Ethernet Patch Cable With Cap, POE Compliant, 200 foot (FWT10X8-722200)
- STEREN Cat5e Patch Cord Snagless UTP cULus Mold (308-605WH)
- SWE-TECH 3C Bulk Cat6 Blue Ethernet Cable, Stranded, UTP Unshielded Twisted Pair, Pullbox, 1000 foot (FWT10X8-061SH)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, Blue (N238-025-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 15ft (N201-015-BK)
- MONOPRICE Cat6 Utp Patch Cable, 1 ft.Yellow (13241)
- EZGENERATION 8 ft. Ethernet Patch Cable - Blue (EZ331469)
- Startech.Com Voice & Data Patch Cords