Shop All Network Serial Cables
Startech.Com
25ft Straight Through Serial Cable - DB9 M/F
Mfr # MXT100
Zoro # G6224216
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Serial
- Connector Type DB-9 (9 pin, D-Sub) to DB-9 (9 pin, D-Sub)
- Color Gray
- Cable Length 71.97 in
- Height 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MXT100
- Zoro # G6224216
- UPC # 65030776974
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 71.97 in |
Height | 0.59 in |
Width | 1.31 in |
Length | 72 in |
Details
Cable Type | Serial |
Connector Type | DB-9 (9 pin, D-Sub) to DB-9 (9 pin, D-Sub) |
Color | Gray |
Includes | 6 ft Straight Through Serial Cable - DB9 M/F |
Product Type | Data Transfer Cable |
Description
DB9 M/F - Serial cable - DB-9 (M) to DB-9 (F) - 6 ft - for P/N: PEX1S553 - PEX2S553LP - PEX2S553 - PEX1S553LP - PCI2S232485I - PEX16S952LP - PCI8S950LP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Cable, Black, 480Mbps, 6 ft. (UR050-006)
- MONOPRICE Stereo Male To 3.5mm Stereo M, 6 ft., Blk (9765)
- PYLE Professional 40W Megaphone/Bullhorn (White) (PMP40)
- ILC Replacement for Medtronics Lifepak 1000 AED Defibrillator Battery (LIFEPAK 1000 AED DEFIBRILLATOR BATTERY MEDTRONI)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- C2G Db25 Female D-Sub Solder Connector (01582)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 25ft (180233)
- MOXA 4Prt DvcSrvr, 10/100M Eth, Rs-232, Db9 Male, 12-48 Vdc, NPrt 5410 w/Adapter (NPort 5410 w/ adapter)
- MOXA Db9 Female To Terminal Block (Mini DB9F-to-TB)
- CABLE WHOLESALE Serial Cable DB37 Male UL rated 37 Conductor 1:1 10 foot (10D4-01110)
- Startech.Com Network Serial Cables