Shop All Extension Cords
Startech.Com
25ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P
Mfr # PAC10125
Zoro # G5955897
original price:
$21.09
9% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.02 in
- Includes 25 ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P
- Connector Type NEMA 5-15 Power (North America) to NEMA 5-15 Power (North America)
- Length 300.04 in
- Cable Length 300.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PAC10125
- Zoro # G5955897
- UPC # 65030844260
- Country of Origin China
- Category Extension Cords
Dimensions
Width | 1.02 in |
Length | 300.04 in |
Cable Length | 300.04 in |
Height | 1.38 in |
Details
Includes | 25 ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P |
Connector Type | NEMA 5-15 Power (North America) to NEMA 5-15 Power (North America) |
Description
Extend your power cord by 25ft - 25ft 5-15 Extension Cord / 25 ft NEMA Extension Cord / AC Power Extension Cord / 25 feet Power Extension Cable / NEMA 5-15R to NEMA 5-15P - Saves space and conveniently connects large power adapters so you can maximize all your power or surge strip outlets - Rated to carry 125V at 13A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A1086CHQRFGW)
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312HH)
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- STARTECH.COM 6ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P (PAC1016)
- CORDWIZ Cord Holder Cord Wiz (30200)
- POWERZONE Cord Ext 14/3 Sjtow X 50Ft Yel (ORP511730)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- MASTER ELECTRONICS 09413ME 12 ft. White Polarized Cube Tap Extension Cord (765685)
- POWER FIRST 2 ft. Indoor Extension Cord 14/3 Gauge OR/BK (52NY10)
- SOUTHWIRE Extension Cord, 100 ft. L (3489SW0002)
- Startech.Com Extension Cords & Power Strips