Shop All Data & Ethernet Cables
Startech.Com
25ft Gray Snagless Cat5e UTP Patch Cable
Mfr # 45PATCH25GR
Zoro # G5454532
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Connector Type RJ-45 to RJ-45
- Color Gray
- Cable Length 300.04 in
- Length 300.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 45PATCH25GR
- Zoro # G5454532
- UPC # 65030773942
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 300.04 in |
Length | 300.04 in |
Details
Cable Type | Category 5e |
Connector Type | RJ-45 to RJ-45 |
Color | Gray |
Includes | 25 ft. Cat5e Patch Cable - Gray |
Product Type | Network Cable |
Description
Supports reliable 350MHz/ 1 Gbps Ethernet network connections with PoE - Compatible with Category 5 and Category 5e applications - Snagless Cat5e RJ45 connectors prevent cable damage - 24 AWG / 100% Copper / 50-micron Gold Connectors / UTP Cat5e Cable / Cat5e RJ45 Ethernet Cord / Cat 5e Cable / Network Cable / 45PAT / 45PATC / 45PATCH / Gigabit Ethernet Cable / Long Ethernet Cable - 25 ft / 25ft / 25 foot / 25foot / 25 feet / 25feet / 25' / 25 ' / 7 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Blue, PK500 (V1-15)
- ILC Replacement for Dentsply Y-ep9-403 Battery (Y-EP9-403)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1228A.21.01)
- KELLYREST Tablet Hoslter, Sports Fabric, Black (KCS10009)
- BESTLINK NETWARE RJ45 CAT6 Plug Stranded 50 Micron w/ Inserter, 100pk (101228)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (5133299E)
- FASTTRACK Rj45 Plug Cover - Od 6.0Mm Blue - 50Pk (FA260688)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- White (100900WT)
- BESTLINK NETWARE Polarized Speaker Wire Spool 12AWG/2 CCA- 100Ft- Clear Jacket (203603)
- BESTLINK NETWARE CAT6 RJ45 Shielded Industrial Panelmount Jack with Dust Cap (102053)
- MONOPRICE Voice and Data Patch Cord, Black, 0.5 ft L (44496)
- Startech.Com Data & Ethernet Cables