Shop All Cable Ties
Startech.Com
25ft. Cut-to-Size Hook and Loop Cable Tie - Bulk Cable Tie
Mfr # HKLP25
Zoro # G5884113
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 in
- Color Black
- Width 0.75 in
- Material Fabric
- Includes roll of hook-and-loop cable tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HKLP25
- Zoro # G5884113
- UPC # 65030867344
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 300 in |
Width | 0.75 in |
Height | 0.09 in |
Details
Color | Black |
Material | Fabric |
Includes | roll of hook-and-loop cable tie |
Description
Organize the cables in your server rack or cabinet by bundling them together using this cut-to-size hook-and-loop tape - Cable tying solution for any application such as managing cables or electronics cable in your home office or data center - Hassle-free cable management with hook-and-loop fastening fabric - Conveniently cuts to your desired length / Reusable cable tie / Hook and loop tape / Hook and loop cable tie / hook and loop roll / hook and loop cable wrap / black / cable tying / hooks and loops / cable manager / Server management / Cable hook / Loop tie / Fastening tape / Reusable tie wraps / Reusable wire ties / Adjustable cable ties for CAT5 or CAT6 patch cables / Hook and loops / Cable tying for CAT 6 or CAT 5 network cables
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black (FGN0.75BK100)
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- CANTEX Box Adapter, 2 In Conduit, PVC, 1-9/16 In L (5133720)
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP3I-X12)
- RIP-TIE Hook and Loop Tape, 1x15 ft. (W-15-HRL-W)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- NITE IZE Gear Tie 18"Orng 2 Pk (GT18-31-2R3)
- TRITON PRODUCTS Wire Tie, Black, 14", 50 lb.Tensile, PK100 (ZT-14BK)
- Startech.Com Cable Ties