Shop All CD, DVD, and USB Duplicators
Startech.Com
2.5" & 3.5" SATA and SAS Drive Duplicator & Eraser
Mfr # SATSASDUPE11
Zoro # G7148855
product price: $1,227.99
/ea
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.6"
- Height 1.38 in
- Includes SATA/SAS duplicator and eraser, universal power adapter (NA/JP, UK, EU, ANZ), drive-connector cables, drive pads, quick-start guide
- Width 3.54 in
- Input Voltage 100 - 240 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATSASDUPE11
- Zoro # G7148855
- UPC # 65030865517
- Country of Origin Taiwan, Province of China
- Category CD, DVD, and USB Duplicators
Dimensions
Depth | 7.6" |
Height | 1.38 in |
Width | 3.54 in |
Length | 7.64 in |
Details
Includes | SATA/SAS duplicator and eraser, universal power adapter (NA/JP, UK, EU, ANZ), drive-connector cables, drive pads, quick-start guide |
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Material | Steel |
Product Type | Hard Drive/Solid State Drive Duplicator |
Color | Black |
Operation Type | Standalone |
Description
PLUG & PLAY: The standalone USB 3.0 hard drive duplicator/wiper lets you quickly copy your SATA or SAS disk and sanitize with confidence without having to connect to a computer or laptop - HIGH SPEED: With speeds up to 13 Gb per minute and four replicator modes, this 1:1 ratio IT grade external SSD/HDD copier makes offline cloning 2.5" and 3.5" drives quick and easy - MONITOR ERASE STATUS & KEEP LOGS: The hard drive cloner/sanitizer can connect to an RS232 serial printer to print a record of the erase procedure, and the LCD lets you monitor performance - VERSATILE COPY & ERASE MODES: This USB 3.0 (USB 3.1 Gen 1) hard drive copier/eraser features four duplication modes and six erase modes, ensuring your data is secure and giving you peace of mind
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Boss Buck 600LB Automatic Feeder (ML7-121911204)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery for Merits S341 Wheelchair (ML75-12INT217)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- ASUS 16X SATA Blu-ray Internal Writer Drive (Black), Retail (BW-16D1HT)
- U-REACH U-Reach NV-BMS4 Slim Version M.2 NVMe Duplicator & Sanitizer 1-3 (NV-BMS4)
- LG ELECTRONICS 16X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC (BH16NS40)
- LG ELECTRONICS 24X SATA Super-Multi DVD Internal Rewriter, Bulk (GH24NSC0B)
- UREACH Carry Mini HDD Dupe 11 (PRO118)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- Startech.Com CD, DVD, and USB Duplicators