Shop All Mouse Pads & Wrist Rests
Startech.Com
24x27.5in Beige Desktop Anti-Static Mat
Mfr # M3013
Zoro # G6213095
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Includes Large Anti-Static Mat, Grounding Strap with Clip
- Features Anti-static
- Length 23.62 in
- Height 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # M3013
- Zoro # G6213095
- UPC # 65030301305
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Length | 23.62 in |
Height | 0.08 in |
Width | 27.56 in |
Details
Color | Beige |
Includes | Large Anti-Static Mat, Grounding Strap with Clip |
Features | Anti-static |
Product Type | Anti-static Mat |
Description
PROTECT EQUIPMENT: Unlike conductive systems, this static dissipative mat protects your most sensitive equipment from static damage - LOW PROFILE: Only 0.1” (0.2 cm) thick, this anti-static rubber mat sits comfortably under your desk equipment, whether at home or work - TOP SPECIFICATIONS MET: This electrical grounding mat is designed to meet the highest specifications, including IBM and US military static control standards - CONVENIENT SIZE: Measuring 24” x 27.5”, this ESD pad is perfectly sized to fit your CPU/VDT and keyboard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU1400RMBX120 (ML7-120155)
- MOTOROLA Wireless Bluetooth Push-To-Talk Pod (NNTN8127B)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Aruba - J4858D (J4858D-AX)
- STARTECH.COM Gel Keyboard Wrist Rest (WRSTRST)
- CAROLINES TREASURES Boat Docks Sailboats Mouse Pad- Hot Pad and Trivet (JMK1151MP)
- FELLOWES Wrist Rest, Graphite (9252301)
- ALLSOP Rest, Wrist, Mouse, Adj, Cbt (26226)
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, 19 x 10.5, Black (KCS51306)
- FELLOWES Wrist Rest, Black (9252101)
- KELLYREST Wrist Rest-Soft Back Base-19" Black Base (KCS51306)
- Startech.Com Mouse Pads & Wrist Rests