Shop All Computer Adapter Cables
Startech.Com
24in SATA Serial ATA Cable
Mfr # SATA24
Zoro # G6212176
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Connector Type SATA (7 pin, Data) to SATA (7 pin, Data)
- Color Red
- Cable Length 24 in
- Features Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATA24
- Zoro # G6212176
- UPC # 65030795999
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 24 in |
Width | 0.55 in |
Length | 24 in |
Height | 0.24 in |
Details
Cable Type | SATA |
Connector Type | SATA (7 pin, Data) to SATA (7 pin, Data) |
Color | Red |
Features | Flexible |
Includes | 24 in Serial ATA Drive Connection Cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Data Transfer Cable |
Compatibility | CD-ROM CD-RW, DVD-ROM and other devices |
Description
SATA cable - Serial ATA 150 - SATA (F) to SATA (F) - 2 ft - red - for P/N: USB2SATAIDEU - PEXSAT31E1 - PEXSAT32 - USB2SATAIDGB - HSB220SAT25B - SAT2510U2S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Altronix SMP5PMCTX 12V, 9Ah Lead Acid Battery (ML9-12135111112)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for BMW 800cc R80GS R80ST 1984 (Y50-N18L-A3269)
- MIGHTY MAX BATTERY YTX12-BS 12V Battery Replaces Kawasaki Vulcan 900 ClassicCustom 06-19 (YTX12-BS380)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- PALADIN TOOLS Adapter Rj45 Modular 8-Way Box (PA1902)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- QUEST TECHNOLOGY INTERNATIONAL Modular Adapter - 8P8C Rj45 To DB-9 (M) (NMA-8109)
- SUPERMICRO 48cm Flat SATA Cable (CBL-0178L)
- EZGENERATION 40-pin Ide To Sata Adapter Converter (EZ536676)
- SATECHI Usb C Slim Multi Port With Ethernet Adapter, Silver (ST-UCSMA3S)
- ATEN TECHNOLOGY Usb Kvm Adapter Cable - Cpu Module - (KA7170)
- Startech.Com Computer Adapter Cables