Shop All Monitor Privacy & Antiglare Filters
Startech.Com
24IN MONITOR PRIVACY SCREEN
Mfr # PRIVACY-SCREEN-24MB
Zoro # G310073739
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PRIVACY-SCREEN-24MB
- Zoro # G310073739
- UPC # 65030894227
- Country of Origin China
- Category Monitor Privacy & Antiglare Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, 12V, Sealed Lead, 18 aH (DURA12-18NB)
- ILC Replacement for Casio Np-l7 Battery (NP-L7 BATTERY CASIO)
- PANASONIC Panasonic:Panasonic CR2016 3V Lithium Battery, PK 5 (Pan-CR2016)
- PKCELL 1.5V 1 lbs Alkaline Battery, 10PK (AG4-10B)
- STARTECH.COM 19.5-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (19569-PRIVACY-SCREEN)
- STARTECH.COM 24In. Monitor Privacy Screen (PRIVSCNMON24)
- STARTECH.COM 17-inch 5:4 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (1754-PRIVACY-SCREEN)
- STARTECH.COM 21.5In. Monitor Privacy Screen (PRIVSCNMON21)
- STARTECH.COM 22-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2269-PRIVACY-SCREEN)
- STARTECH.COM 27In. Monitor Privacy Screen (PRIVSCNMON27)
- 3M Bright Screen Privacy Filter for 14in Full Screen Laptop, Black/Matte (BP140W1E)
- Startech.Com Monitor Privacy & Antiglare Filters