Shop All Computer Adapter Cables
Startech.Com
24in Latching SATA Cable
Mfr # LSATA24
Zoro # G5497704
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Connector Type SATA (7 pin, Data) to SATA (7 pin, Data)
- Color Red
- Cable Length 24 in
- Features Locking Latch, Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # LSATA24
- Zoro # G5497704
- UPC # 65030818926
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 24 in |
Length | 24 in |
Details
Cable Type | SATA |
Connector Type | SATA (7 pin, Data) to SATA (7 pin, Data) |
Color | Red |
Features | Locking Latch, Flexible |
Includes | 24in Latching SATA Cable |
Product Type | Data Transfer Cable |
Description
SATA hard drive cable with latching SATA connectors for securely fastened hard drive installations - Compatible with both 3.5" and 2.5" SATA hard drives - Supports full SATA 3.0 6Gbps bandwidth - Features a thin cable design which helps reduce clutter and increase airflow within the computer/server case for optimum system performance - Guaranteed reliability with a 24 in / 24in / 24 inch / 24inch / 24" / 24 " / 61 cm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE Color Boots for RJ45 Plug, Yellow, 100pk (101301YW)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Arctic Cat EXT Dlx (EFI) 1997-1998 (YTX24HL-BS30)
- LG Hospitality HDTV, 50 in Screen Size (50UN343H)
- MONOPRICE Headphone Stand (Black) (24463)
- VCOM SATA2 Data + 4Pin Molex Male to SATA Power/Data Cable for Slim DVD (CE361)
- EZGENERATION 40-pin Ide To Sata Adapter Converter (EZ536676)
- TP-LINK Bluetooth 5.0 Nano USB Adapter (UB500)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- SWE-TECH 3C SATA 7-pin Plus 15-Pin to SATA 4-Pin Power Cable, 18 inches (FWT31SA-56100)
- PALADIN TOOLS Adapter Rj45 Modular 8-Way Box (PA1902)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- Startech.Com Computer Adapter Cables