Shop All USB Hubs & Converters
Startech.Com
24in Internal Motherboard USB Header to Serial RS232 Adapter
Mfr # ICUSB232INT1
Zoro # G5878967
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes USB to RS232 Serial Adapter, Low profile bracket, Instruction Manual, Driver CD
- Width 4.84 in
- Cable Length 24 in
- Length 1.77 in
- Height 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ICUSB232INT1
- Zoro # G5878967
- UPC # 65030840934
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Width | 4.84 in |
Cable Length | 24 in |
Length | 1.77 in |
Height | 0.47 in |
Details
Includes | USB to RS232 Serial Adapter, Low profile bracket, Instruction Manual, Driver CD |
Compatible With | Windows® CE (4.2, 5.0, 6.0), XP Embedded, 98SE, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.12, Linux 2.4.x to 4.11.x <i>LTS Versions only</i> |
Product Type | Data Transfer Cable |
Description
Add an RS232 Serial Port to any system with an available USB motherboard header - USB to Serial - USB to RS232 - USB to DB9 - USB to Serial Adapter - USB to Serial Port - Serial Adapter - RS232 Serial Adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE Signal Transmiter for Patch Panel w/LED Indicator (102213)
- ILC Replacement for Motorola Nntn8129ar (NNTN8129AR MOTOROLA)
- SPECO TECHNOLOGIES Microphone, Dynamic, Handheld (MCHH100A)
- ILC Replacement for Allen Bradley 1756-ba1 (1756-BA1 ALLEN BRADLEY)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- J5CREATE USB-C Hub, 4 Ports, Silver (JCH343US)
- Startech.Com USB Hubs & Converters