Shop All Expansion Cards
Startech.Com
2.4 / 5GHz PCIe Wireless-AC Card - AC1200 Adapter
Mfr # PEX867WAC22
Zoro # G5930173
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® XP, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019
- Width 0.71 in
- Height 4.72 in
- Length 3.43 in
- Includes PCI Express Wireless AC Card, 5 dBi Dual Band Antennas, Antenna Stand, Low Profile Bracket, Driver CD, Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX867WAC22
- Zoro # G5930173
- UPC # 65030857512
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Width | 0.71 in |
Height | 4.72 in |
Length | 3.43 in |
Details
Compatible With | Windows® XP, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019 |
Includes | PCI Express Wireless AC Card, 5 dBi Dual Band Antennas, Antenna Stand, Low Profile Bracket, Driver CD, Instruction Manual |
Features | Quality of Service (QoS), LED Indicator |
Product Type | Wi-Fi Adapter |
Wireless LAN Standard | IEEE 802.11ac |
System Requirements | Windows XP, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2012 R2, 2016, 2019 |
Description
Add high speed 802.11ac WiFi connectivity to a desktop PC through a PCI Express slot with dual band 2.4 / 5GHz frequencies and up to 867Mbps - PCI Express AC1200 Dual Band Wireless-AC Network Adapter - PCIe 802.11ac WiFi Card - Wireless-AC Card - 802.11a/b/g/n/ac - 2 Transmitter / 2 Receiver (2x2:2) antenna configuration
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium Coin Battery, 2032, PK6 (DL2032B6PK)
- LTS Mounting Bracket for CCTV, 9in. H (LTB301)
- POWER UP! Batteries Button Cell Lithium CR2016 3v (031-11161)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (4/5AA-1200NM)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- ADVANTECH Can Optical Repeater W/Tb (BB-CANOP)
- ADD-ON Addon Intel E1G44Ht Comparable 10/100/1000Mbs Quad Open Rj-45 Port (E1G44HT-AO)
- SPARK Lil Chizler Hard Card (SP445272)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- Startech.Com Expansion Cards