Shop All Monitor Privacy & Antiglare Filters
Startech.Com
23.6-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter
Mfr # 23669-PRIVACY-SCREEN
Zoro # G409985691
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 23669-PRIVACY-SCREEN
- Zoro # G409985691
- UPC # 65030900614
- Country of Origin China
- Category Monitor Privacy & Antiglare Filters
Description
This monitor privacy screen is designed to fit 23.6 16:9 aspect ratio monitors. It features an anti-glare design that provides visual comfort and reduces the adverse effects of blue light emitted from the display. The privacy filter prevents visual eavesdropping by darkening the screen from the side while maintaining a clear viewing angle of 60 degrees +/- 30 degrees from the center for the user. The screen protector is reversible, with a matte anti-glare side for glare-prone environments and a high-gloss side for vibrant colors. It has a light transmittance of 57.5% for optimal brightness and privacy. Installation is hassle-free with residue-free adhesive strips or side mounting tabs, and the privacy screen can be easily removed for sharing content or switching between matte and glossy finishes. Additionally, the privacy shield reduces blue light by up to 51% in the 380 - 480nm wavelength range, helping alleviate eye strain and improve visual comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY NH10 12V NiMH Rechargeable Battery for Rollei E36RE Flash (NH10)
- KENSINGTON Mouse, Full Size, Wireless, Black (K72370US)
- PYLE 12 Inch Portable Speaker (PPHP1242B)
- K-TOOL INTERNATIONAL Dual Pad Wireless Inductive Charging Base (KTIXD5532)
- STARTECH.COM 24IN MONITOR PRIVACY SCREEN (PRIVACY-SCREEN-24MB)
- STARTECH.COM 27In. Monitor Privacy Screen (PRIVSCNMON27)
- STARTECH.COM 21.5In. Monitor Privacy Screen (PRIVSCNMON21)
- STARTECH.COM 17-inch 5:4 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (1754-PRIVACY-SCREEN)
- STARTECH.COM 22-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2269-PRIVACY-SCREEN)
- STARTECH.COM 24In. Monitor Privacy Screen (PRIVSCNMON24)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- Startech.Com Monitor Privacy & Antiglare Filters