Shop All Computer Adapter Cables
Startech.Com
20in Slimline SATA to SATA w/ LP4 Power Cable Adapter
Mfr # SLSATAF20
Zoro # G5506603
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Slimline SATA (13 pin, Data & Power) to SATA (7 pin, Data)|LP4 (4 pin; Large Drive Power)
- Color Red
- Cable Length 20 in
- Length 20 in
- Includes 20in Slimline SATA to SATA with LP4 Power Cable Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SLSATAF20
- Zoro # G5506603
- UPC # 65030833073
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 20 in |
Length | 20 in |
Cord Length | 1.67 ft |
Details
Connector Type | Slimline SATA (13 pin, Data & Power) to SATA (7 pin, Data)|LP4 (4 pin; Large Drive Power) |
Color | Red |
Includes | 20in Slimline SATA to SATA with LP4 Power Cable Adapter |
Product Type | Adapter Cord |
Description
SATA cable - Serial ATA 150/300/600 - Slimline SATA (F) to SATA - 4 pin internal power (12V) - 1.7 ft - red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HBC Af-fub03m Battery (AF-FUB03M BATTERY HBC)
- RAYOVAC High Energy AA Alkaline Batteries 4 pk Carded, 4PK (815-4K)
- ULTRALAST Cell Phone Battery - Samsung Galaxy S10, SM-G973, EB-BG973ABU (CEL-SMG973)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-A Cable, Orange (MBSHV0423)
- SATECHI Usb C Slim Multi Port With Ethernet Adapter, Silver (ST-UCSMA3S)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- TRIPP LITE ADAPTER, USB-C TO HDMI 4K (TRPU44406NHD4K6)
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- AIDATA CORP CO LTD Aidata USA CM-1020 Under Desk Spine Cable Manager - 80 cm. (CM-1020)
- LINKSYS USB Adapter, Black (WUSB6300)
- Startech.Com Computer Adapter Cables