Shop All DVI Adapters & Cables
Startech.Com
20ft Male to Male DVI-I Dual Link Monitor Cable
Mfr # DVIIDMM20
Zoro # G5501676
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type DVI
- Connector Type DVI-I (29 pin) to DVI-I (29 pin)
- Color Black
- Cable Length 240.08 in
- Includes 20 ft Dual Link Digital Analog Monitor DVI-I Cable - M/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DVIIDMM20
- Zoro # G5501676
- UPC # 65030808521
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 240.08 in |
Length | 240.08 in |
Details
Cable Type | DVI |
Connector Type | DVI-I (29 pin) to DVI-I (29 pin) |
Color | Black |
Includes | 20 ft Dual Link Digital Analog Monitor DVI-I Cable - M/M |
Material | Aluminum Mylar Foil - Shielding |
Features | EMI Protection |
Product Type | Video Cable |
Description
Provide a high-speed & crystal-clear connection to your DVI digital devices with a long 20-foot cable - DVI-I Dual Link Cable / 20' DVI-I Cable / 20 feet Male to Male DVI-I Cable / 20ft DVI-I Dual Link Digital Analog Monitor Cable M/M - Supports a maximum resolution of 2560x1600 - High-speed digital transmission rate of up to 9.9 Gbits/sec - Connect a computer to a DVI-I Dual Link display or projector - Overcomes limitations of shorter-length cables with a 20ft connection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For MK Electric Mobility Scooter, Wheelchair (MAX3496975)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces ER17/33WKP A6BAT (EBPLC-153)
- ILC Replacement for Ikusi Bt24ik (BT24IK IKUSI)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- COMPREHENSIVE Premium Solid 22 awg RG-59 Bulk Coax Cable (CVC-59XF-1000)
- ILC Replacement For DELL 023NVR (023NVR)
- BLACK BOX Db9 Gender Changer, Emi/Rfi Shielded, Fe (FA445-R2)
- CABLE WHOLESALE Cable Wholesale DisplayPort to DVI Video Cable; DisplayPort Male to DVI Male; 3 foot (10H1-61103)
- SWE-TECH 3C DB25 Coupler / Gender Changer, DB25 Female to DB25 Female (FWT30D3-21400)
- Startech.Com DVI Adapters & Cables