Shop All Automotive Audio & Video Accessories
Startech.Com
2-to-1 RJ45 Splitter Cable Adapter - F/M
Mfr # RJ45SPLITTER
Zoro # G5882826
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ-45 to RJ-45
- Length 12.99 in
- Cable Length 12.99 in
- Includes 2-to-1 RJ45 Splitter Cable Adapter - F/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # RJ45SPLITTER
- Zoro # G5882826
- UPC # 65030783347
- Country of Origin China
- Category Automotive Audio & Video Accessories
Dimensions
Length | 12.99 in |
Cable Length | 12.99 in |
Details
Connector Type | RJ-45 to RJ-45 |
Includes | 2-to-1 RJ45 Splitter Cable Adapter - F/M |
Description
Connect two 10/100 Ethernet devices to a single Cat5 / Cat5e cable drop - RJ45 Splitter / LAN Splitter / Cat5e Ethernet Cable Splitter - Combine two cables into one RJ45 wall outlet and then split one Cat 5/5e line back out to two devices using an RJ45SPLITTER at both ends of the installation - Allows two 10/100 Ethernet signals through a single Cat 5/5e wire - Note: Cannot be used to share a single network line with two computers you need to use a hub instead
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200716)
- STANDARD IGNITION Fuel Injector, Tj12 (TJ12)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- RAYMARINE Adapter Cable Seatalk (1) To Seatalk Ng (A06047)
- SCOSCHE SC BLUETOOTH FM TRANS W TYPE C PORT (BTFMPDSRSP)
- INSTALLBAY BY METRA 3/4"X25M Tesa Interior Harness Tape (IB51608)
- METRA Honda Civic 2006-2011 Din/Ddin Install Kit, Gunmetal (997816G)
- AUDIOP 100 Amp Fuse - Gold Plated, 2PK (ANE100A)
- METRA Subaru Impreza/ Crosstrek 2015-Up Ddin Install Kit With Pocket (958907HG)
- INSTALLBAY BY METRA .25" Split Loom Tubing, 100' Spool (SLT14)
- XSCORP Nylon 6 in. Black Cable-Zip Ties for Car Audio Installs, 100PK (CT6)
- Startech.Com Automotive Audio & Video