Shop All Expansion Cards
Startech.Com
2 Slot PCI Express M.2 SATA III Controller - NGFF Card
Mfr # PEX2M2
Zoro # G5929193
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.09 in
- Width 0.79 in
- Compatible With OS Independent; No additional drivers or software required
- Includes M.2 SATA SSD controller card, M.2 mounting screws, low-profile bracket
- Height 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX2M2
- Zoro # G5929193
- UPC # 65030863049
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Length | 7.09 in |
Width | 0.79 in |
Height | 4.72 in |
Details
Compatible With | OS Independent; No additional drivers or software required |
Includes | M.2 SATA SSD controller card, M.2 mounting screws, low-profile bracket |
Product Type | SATA Controller |
Description
Add two Next Generation Form Factor (NGFF) M.2 SATA SSDs to your computer through PCIe - 2x M.2 SATA SSD Controller Card - PCI Express M.2 SATA III Controller - NGFF Card Adapter / Two Slot SATA 6Gbps M.2 Host Controller - Supports virtually all M.2 NGFF drives with two M.2 B-Key onboard sockets / Adjustable stand-offs and multiple mounting holes - Fast and hassle-free setup with native OS support / Includes full-profile bracket and low-profile bracket for installation in SFF computers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Crestron Tst-902-btp Battery (TST-902-BTP)
- MIGHTY MAX BATTERY New 12V 35AH SLA Battery for Electric Mobility Candy Apple (ML35-12362)
- MAKITA 2PK 18V 30Ah Battery (BL1830B-2)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for KAWASAKI VN800 Vulcan 95-03 (YTX14-BSGEL190)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- VERTIV Intellislot CommunicationsCard, RDU101 (RDU101)
- SIIG DP FireWire 800 PCIe, NNFW0012S1 (NN-FW0012-S1)
- SIIG DP Cyber 1S1P PCIe Card, JJE20311S1 (JJ-E20311-S1)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- Startech.Com Expansion Cards