Shop All Video & Sound Cards
Startech.Com
2 Port Wall Mount USB to Serial Adapter Hub w/ DIN Rail Clip
Mfr # ICUSB2322I
Zoro # G5263843
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Driver CD, Instruction Manual, USB to RS-232 Serial Adapter, 6 ft USB A to B cable, DIN rail kit
- Width 2.6 in
- Compatible With Windows® CE (4.2, 5.0, 6.0), XP Embedded, 98SE, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 2.4.x to 4.11.x <i>LTS Versions only</i>
- Length 4.09 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ICUSB2322I
- Zoro # G5263843
- UPC # 65030846943
- Country of Origin Taiwan, Province of China
- Category Video & Sound Cards
Dimensions
Width | 2.6 in |
Length | 4.09 in |
Cable Length | 72.05 in |
Height | 0.94 in |
Details
Includes | Driver CD, Instruction Manual, USB to RS-232 Serial Adapter, 6 ft USB A to B cable, DIN rail kit |
Compatible With | Windows® CE (4.2, 5.0, 6.0), XP Embedded, 98SE, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 2.4.x to 4.11.x <i>LTS Versions only</i> |
Material | Steel |
Product Type | Serial Hub |
Number of USB Ports | 1 |
Description
Serial adapter - USB 2.0 - RS-232 x 2 - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Speaker Battery, Replacement For Jbl, Go 3 Battery (GO 3 BATTERY)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT6'WE (TRPM100006WH)
- ILC Replacement for Mitutoyo 12baa240 Battery (12BAA240 BATTERY MITUTOYO)
- CLORE AUTOMOTIVE 12/24V 60A PRO-LOGIX Wheel Charger with Boost (PL3760)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V2X12C)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090GT24)
- HOMEVISION TECHNOLOGY Homevision Technology DGP108G DVB-S PCI Card with FM- NTSC Turner All in One Card (DGP108G)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- Startech.Com Video & Sound Cards