Shop All Portable Device Chargers
Startech.Com
2 port USB Travel Wall Charger 17W / 3.4A - 110V/220V
Mfr # USB2PACBK
Zoro # G6454708
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Includes 2 Port USB Wall Charger, Universal Power Adapter (NA/UK/EU/AUS)
- Output Voltage 5 DC
- Connector Type NEMA 1-15 Power (North America)|BS 1363 Power (UK) |CEE 7/16 Power (Europlug)|AS/NZS 3112 Power (Australia) to USB Type-A (4 pin) USB 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB2PACBK
- Zoro # G6454708
- UPC # 65030859677
- Country of Origin China
- Category Portable Device Chargers
Details
Input Voltage | 100 - 240 AC |
Includes | 2 Port USB Wall Charger, Universal Power Adapter (NA/UK/EU/AUS) |
Output Voltage | 5 DC |
Connector Type | NEMA 1-15 Power (North America)|BS 1363 Power (UK) |CEE 7/16 Power (Europlug)|AS/NZS 3112 Power (Australia) to USB Type-A (4 pin) USB 2.0 |
Description
Charge your tablet and your phone simultaneously - Dual Port USB Charger - Travel Charger - 2 Port USB Charger - 2 Port USB AC Charger for Apple and Android Devices - High Power (17 Watt / 3.4 Amp) - 1x 2.4A USB 2.0 port (for iPad and Tablets) - 1x 1A USB 2.0 port (for iPhone and smartphones) - Travel Charger (International) 110V/220V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Embassy 12CE7.5 T1 12V 7Ah Sealed Lead Acid Battery (EMBASSY-12CE7.5 T1)
- ILC Replacement for Kodak 860h replacement light bulb lamp (860H KODAK)
- TYCON SYSTEMS Outdoor GigE PoE/Ethernet Extender, 100M (POE-EXT-GD-HP)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Repl AGM Battery for Power Patrol SLA1097 (ML10-1241068)
- STARTECH.COM 1 Port USB C Charger 60W Pd (DCH1C3A)
- NOCO USB-C Charger, For 65W USB-C Charger (U65)
- KANTEK Charger, Wireless with 5 USB Ports (DC1300B)
- HONEYWELL Docking Station Cradle, 12" L, 14" W (T02-0203-000)
- OTTERBOX Usb C Pd Gan Wall Charger 30w And Usb C Cable 1m, Black Shimmer (78-81028)
- ILC Replacement for Premium Power F1279b AC Adapter (F1279B AC ADAPTER PREMIUM POWER)
- ALL START ReZerve 7,800mAh Powerbank (568)
- Startech.Com Portable Device Chargers